Shop All Tractor Cab Parts
A & I Products
Gas Strut, Rear Window 20" x0.7" x0.7"
Mfr # A-5129427
Zoro # G101705573
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.685"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5129427
- Zoro # G101705573
- Country of Origin United Kingdom
- Category Tractor Cab Parts
Dimensions
Overall Length | 19.685" |
Description
Gas Strut, Rear Window, Cylinder Diameter: .709", Dim E (5): End Fittings - Metal Eyelet, Overall Length: 19.685", Rod Diameter: .315", Stroke: 7.874"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- AUTO VENTSHADE 03-05 SILVERADO 1500/2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322024)
- BOATBUCKLE F12066 SS Kwik-Lok Transom Tie-Downs, 2 x 4Ft, 2 packs/case, PK2 (F12066)
- A & I PRODUCTS Glass; RH Front 0" x0" x0" (A-T182928)
- A & I PRODUCTS Glass, Upper Front Windshield 55" x38" x6" (A-4651653)
- A & I PRODUCTS Glass, Windshield 66" x51" x4" (A-85801621)
- A & I PRODUCTS Gas Strut, Door 11.5" x1" x1" (A-K311288)
- A & I PRODUCTS Glass, Side (RH/LH) - Swinging 41.5" x32.3" x2" (A-CG1983)
- A & I PRODUCTS Strut, Gas; Door or Rear Window 12" x1" x1" (A-3123040R1)
- A & I PRODUCTS Arm; LH Outer Mirror, Telescoping 20" x11" x3" (A-AL77483)
- A & I Products Tractor Cab Parts