Shop All Tractor Cab Parts
A & I Products
Gas Strut, Hood 3" x16" x1"
Mfr # A-1531490C1
Zoro # G201705084
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.748"
- For Use With (Systems) Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1531490C1
- Zoro # G201705084
- Country of Origin Turkey
- Category Tractor Cab Parts
Dimensions
Overall Length | 15.748" |
Details
For Use With (Systems) | Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 |
Description
Gas Strut, Hood, Cylinder Diameter: .709", Dim E (5): Cyl. & rod end fitting both metal eyelet., Dim F (6): Force 330N, Overall Length: 15.748", Rod Diameter: .315", Stroke: 6.496"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4020 - 1997-2005 Jeep Wrangler Cowl Seal (D4020)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9204F)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-1/8"x3-21/32"x5-1/8" (B7451)
- DONALDSON Muffler, Round Style 1, M080018 (M080018)
- A & I PRODUCTS Glass, Upper Front Windshield 55" x38" x6" (A-4651653)
- A & I PRODUCTS Gas Strut, Cab Door 3" x10" x1" (A-RE234996)
- A & I PRODUCTS Gas Strut, Cab Door (LH/ RH) 10" x2" x2" (A-82027922)
- A & I PRODUCTS Gas Strut, Cab Door 3" x16" x1" (A-RE234998)
- A & I PRODUCTS Glass, Door; Tinted 66" x46" x4" (A-344730A2)
- A & I PRODUCTS Glass, Door (RH) 63" x35" x4.5" (A-R198625)
- A & I PRODUCTS Floor Mat Material, Bulk 36" X 60 0" x0" x0" (A-CFM160)
- A & I Products Tractor Cab Parts