Shop All Tractor Cab Parts
A & I Products
Gas Strut, Door 13" x2" x2"
Mfr # A-329720A1
Zoro # G401705440
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.19"
- For Use With (Systems) Steiger - TRACTOR - 535 ; Steiger - TRACTOR - 530 ; Steiger - TRACTOR - 485 ; Steiger - TRACTOR - 480 ; Steiger - TRACTOR - 435 ; Steiger - TRACTOR - 430 ; Steiger - TRACTOR - 385 ; Steiger - TRACTOR - 380 ; Steiger - TRACTOR - 335 ; Steiger - TRACTOR - 330 ; Steiger - TRACTOR - 280 ; Ford / New Holland - TRACTOR - TJ530 ; Ford / New Holland - TRACTOR - TJ500 ; Ford / New Holland - TRACTOR - TJ480 ; Ford / New Holland - TRACTOR - TJ450 ; Ford / New Holland - TRACTOR - TJ430 ; Ford / New Holland - TRACTOR - TJ425 ; Ford / New Holland - TRACTOR - TJ380 ; Ford / New Holland - TRACTOR - TJ375 ; Ford / New Holland - TRACTOR - TJ330 ; Ford / New Holland - TRACTOR - TJ325 ; Ford / New Holland - TRACTOR - TJ280 ; Ford / New Holland - TRACTOR - TJ275 ; Ford / New Holland - TRACTOR - T9060 ; Ford / New Holland - TRACTOR - T9050 ; Ford / New Holland - TRACTOR - T9040 ; Ford / New Holland - TRACTOR - T9030 ; Ford / New Holland - TRACTOR - T9020 ; Case-IH - TRACTOR - STX530 ; Case-IH - TRACTOR - STX500 ; Case-IH - TRACTOR - STX480 ; Case-IH - TRACTOR - STX450 ; Case-IH - TRACTOR - STX440 ; Case-IH - TRACTOR - STX430 ; Case-IH - TRACTOR - STX425 ; Case-IH - TRACTOR - STX380 ; Case-IH - TRACTOR - STX375 ; Case-IH - TRACTOR - STX330 ; Case-IH - TRACTOR - STX325 ; Case-IH - TRACTOR - STX280 ; Case-IH - TRACTOR - STX275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-329720A1
- Zoro # G401705440
- Country of Origin Turkey
- Category Tractor Cab Parts
Dimensions
Length | 13.19" |
Details
For Use With (Systems) | Steiger - TRACTOR - 535 ; Steiger - TRACTOR - 530 ; Steiger - TRACTOR - 485 ; Steiger - TRACTOR - 480 ; Steiger - TRACTOR - 435 ; Steiger - TRACTOR - 430 ; Steiger - TRACTOR - 385 ; Steiger - TRACTOR - 380 ; Steiger - TRACTOR - 335 ; Steiger - TRACTOR - 330 ; Steiger - TRACTOR - 280 ; Ford / New Holland - TRACTOR - TJ530 ; Ford / New Holland - TRACTOR - TJ500 ; Ford / New Holland - TRACTOR - TJ480 ; Ford / New Holland - TRACTOR - TJ450 ; Ford / New Holland - TRACTOR - TJ430 ; Ford / New Holland - TRACTOR - TJ425 ; Ford / New Holland - TRACTOR - TJ380 ; Ford / New Holland - TRACTOR - TJ375 ; Ford / New Holland - TRACTOR - TJ330 ; Ford / New Holland - TRACTOR - TJ325 ; Ford / New Holland - TRACTOR - TJ280 ; Ford / New Holland - TRACTOR - TJ275 ; Ford / New Holland - TRACTOR - T9060 ; Ford / New Holland - TRACTOR - T9050 ; Ford / New Holland - TRACTOR - T9040 ; Ford / New Holland - TRACTOR - T9030 ; Ford / New Holland - TRACTOR - T9020 ; Case-IH - TRACTOR - STX530 ; Case-IH - TRACTOR - STX500 ; Case-IH - TRACTOR - STX480 ; Case-IH - TRACTOR - STX450 ; Case-IH - TRACTOR - STX440 ; Case-IH - TRACTOR - STX430 ; Case-IH - TRACTOR - STX425 ; Case-IH - TRACTOR - STX380 ; Case-IH - TRACTOR - STX375 ; Case-IH - TRACTOR - STX330 ; Case-IH - TRACTOR - STX325 ; Case-IH - TRACTOR - STX280 ; Case-IH - TRACTOR - STX275 |
Description
Gas Strut, Door, Cylinder Diameter: .75", Length: 13.19", Rod Diameter: .312"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Gasket Material, 3157 (3157)
- GATES High Capacity V-Belt(Standard) - Fan and Air Conditioning, 9555 (9555)
- GROTE Hs Butt, Poly 16-14 Ga, PK1000 (88-3350)
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Blue (74782)
- A & I PRODUCTS Gas Strut, Roof Hatch 1" x1" x12" (A-3303021M92)
- A & I PRODUCTS Glass, Rear, Side (LH) 38" x30.5" x6" (A-3902130M1)
- A & I PRODUCTS Weather Strip Seal, Door / Window, 198" Long 17" x17" x2" (A-RE249465)
- A & I PRODUCTS Glass, Door, Rear 41.5" x34" x2.25" (A-3233051R1)
- A & I PRODUCTS Gas Strut, See Application For Usage 13" x0.5" x0.5" (A-84320293)
- A & I PRODUCTS Glass, Rear, Lower 37.75" x24.5" x6" (A-E9NN9442036AA)
- A & I PRODUCTS Gas Strut, Roof Hatch 9" x1" x1" (A-83949895)
- A & I Products Tractor Cab Parts