A & I Products

Friction Disc/Clutch Lining, 5.6" O.D., 3" I.D. 4" x4" x0.2"


product price: $55.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size (A) 77.5 mm x (B) 142mm
  • For Use With Comer - F13 - Type 60 ; Comer - F13 - Type 50 ; Comer - F13 - Type 40 ; Comer - F12 - Type 60 ; Comer - F12 - Type 50 ; Comer - F12 - Type 40
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size (A) 77.5 mm x (B) 142mm

Details

For Use With Comer - F13 - Type 60 ; Comer - F13 - Type 50 ; Comer - F13 - Type 40 ; Comer - F12 - Type 60 ; Comer - F12 - Type 50 ; Comer - F12 - Type 40

Description

Friction Disc/Clutch Lining, 5.6" O.D., 3" I.D., : 3" (77.5). Replaces Comer No. 180015019. Fits Comer F12 and F13 Clutches., Quantity Required: 2, Replaces: Comer Part No: 180015019, Size: (A) 77.5 mm x (B) 142mm, Web Notes: Friction disc clutch lining. type 40, 50, 60. Outside diameter is 5.6" (142 mm), inside diameter is

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.