A & I Products

Friction Clutch, Type K92/4, 1500 NM, KP 1 3/8" 6 Spline, W/ Ball Type QD 6.5" x6.5" x8"


product price: $799.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Friction Clutch, Type K92/4, 1500 NM, KP 1 3/8" 6 Spline, W/ Ball Type QD, : disconnect clutch assembly. 13,275 in/lbs marked as 150. Replaces Walterscheid No. W351045., Clutch Type: K92/4, Descriptions: Clutch Assy- QD- 13275 in/lbs- marked 150, Reference Number: 12, Replaces: Walterscheid Part No: W351045, Series Or Size: 2400 1 3/8" 6 spline, Size: 1 3/8" - 6 QD K92/4 13275 in.lbs, Web Notes: 2400 Series Friction Clutch for Walterscheid K92/4 clutch. 1-3/8Þ 6 spline ball type quick

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.