A & I Products

Friction Clutch, Type K92, 900 NM, KP 1 3/8" 6 Spline, QD 7" x6.5" x6.5"


product price: $578.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Friction Clutch, Type K92, 900 NM, KP 1 3/8" 6 Spline, QD, : Assembly 7965 in/lbs marked 90. Replaces Walterscheid W321714. Fits Walterscheid K92., Clutch Type: K92, Descriptions: Clutch Assy 7965 in/lbs- marked 90, Reference Number: 9, Replaces: Walterscheid Part No: W321714, Series Or Size: 2400 1 3/8" 6 spline QD, Size: 1 3/8" - 6 QD K92 7965 in.lbs, Web Notes: 2400 Series Friction Clutch Assembly, 1-3/8" 6 Spline with Quick Disconnect. Type K92. Clutch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.