Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 69") 9" x5" x0.5"
Mfr # A-3L690
Zoro # G001278344
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3L-SECTION WRAPPED BELT
- Thickness .22"
- Depth 7/32"
- Color Black
- Length 69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L690
- Zoro # G001278344
- UPC # 67195852732
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Depth | 7/32" |
Length | 69" |
Width | 3/8" |
Details
Belt Type | 3L-SECTION WRAPPED BELT |
Thickness | .22" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 69"), Color: Black, Depth: 7/32", Length: 69", Material: Polyester Cord, Notes: 3/8" x 69" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 69", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A01-2001BKVP Gravity/City Water Inlet - Black (Carded) (A01-2001BKVP)
- OREGON Clearing Saw Blade Grass & Brush Cutter, XRT, 22-Tooth (41-929)
- LAND OLAKES PURINA FEED 25LB Flock Block (3003351-603)
- A & I PRODUCTS Bushing, Machine 7/8" X 1 3/4" 18 Ga. (Wide Rim) 3" x1" x5" (A-MB29)
- A & I PRODUCTS Cogged Classical V-Belt (7/8" X 51") 21" x5" x1" (A-CX47)
- A & I PRODUCTS GRASSCATCHER, ALUMINUM, JUMBO 43.5" x19" x22.5" (A-B1GCBBXL)
- A & I PRODUCTS Micro-Rib V-Belt (25.0") 11" x4" x0.4" (A-250J6)
- A & I PRODUCTS Leveling Box Assembly, RH 31" x7" x2" (A-82001736)
- A & I PRODUCTS Lynch Pin, .187" (10 pk) 6" x4" x2" (A-PN101)
- A & I PRODUCTS Pump, Water 6.9" x7.1" x8.7" (A-AA6327R)
- AFTERMARKET Push-Pull Control Cable (B1SB223)
- A & I Products Riding Lawn Mower & Small Tractor Parts