Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 48") 20" x3.5" x0.5"
Mfr # A-3L480
Zoro # G501277908
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness .22"
- Width 3/8"
- Length 48"
- Belt Type 3L-SECTION WRAPPED BELT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L480
- Zoro # G501277908
- UPC # 67195852708
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/8" |
Length | 48" |
Depth | 7/32" |
Details
Color | Black |
Thickness | .22" |
Belt Type | 3L-SECTION WRAPPED BELT |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 48"), Color: Black, Depth: 7/32", Length: 48", Material: Polyester Cord, Notes: 3/8" x 48" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 48", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Not Applicable Round Point Shovel, Aluminum Blade, 25-3/4 in L Yellow Fiberglass Handle (S-83FG)
- SAFER Insecticidal Soap 32Oz (5110-6)
- KUSHLAN PRODUCTS Cement Mixer Drum Lid, For 450DD (450-4)
- NYLABONE Healthy Edibles Lng Lstng Chicken Treats (NBQ105P)
- A & I PRODUCTS Lynch Pin w/ HD Ring, .437" (5 pk) 6" x4" x1" (A-PN110)
- A & I PRODUCTS Shaft, Load Control (Ref. 1) 20" x1.5" x1.5" (A-R52185)
- A & I PRODUCTS Classical V-Belt (5/8" X 127") 20" x1" x4" (A-B124)
- A & I PRODUCTS Hitch Pin, Cat III 7" x2" x2" (A-49B70231)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 258" ) 18" x18" x1.5" (A-B255K)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 55") 12" x3.5" x1" (A-BX52)
- DB ELECTRICAL Fuel Injector for Case/International Tractor 384 444 B275 B414 (1703-3200)
- A & I Products Riding Lawn Mower & Small Tractor Parts