Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 45") 19" x3.5" x0.5"
Mfr # A-3L450
Zoro # G201277802
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness .22"
- Width 3/8"
- Length 45"
- Belt Type 3L-SECTION WRAPPED BELT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-3L450
- Zoro # G201277802
- UPC # 67195852704
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/8" |
Length | 45" |
Depth | 7/32" |
Details
Color | Black |
Thickness | .22" |
Belt Type | 3L-SECTION WRAPPED BELT |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 45"), Color: Black, Depth: 7/32", Length: 45", Material: Polyester Cord, Notes: 3/8" x 45" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 45", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Large Square Smoker Cover, Antique Beige, 20"x19.5" (55-570-011501-00)
- AP PRODUCTS AP Products 021-54601-8 Insert No Lip - 8 ft. (5 Pack), Polar White (021-54601-8)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- A & I PRODUCTS Wedge V-Belt (5/8" X 100") 15" x5" x1.2" (A-5V1000)
- A & I PRODUCTS Hose, Water Pump to Cylinder Block 5" x2" x2" (A-732443M1)
- A & I PRODUCTS Belt, Drive 12.5" x5" x1.2" (A-140218)
- A & I PRODUCTS Radiator 27.5" x23" x9" (A-M804383)
- A & I PRODUCTS Piston, Hydraulic 4" x4.5" x6" (A-1665737M91)
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 5 5" x3" x2" (A-HPB105)
- AFTERMARKET Fuel Gas Cap w/Gauge 1980-1989 Fits Cub Cadet 680 682 782 784 982 984 986 1872 1 (FSG80-0127)
- A & I Products Riding Lawn Mower & Small Tractor Parts