Shop All V-Belts
A & I Products
Fractional V-Belt (3/8" X 38") 17" x4" x0.5"
Mfr # A-3L380
Zoro # G001277682
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .22"
- Material Polyester Cord
- V-Belt Type 3L-SECTION WRAPPED BELT
- Color Black
- Depth 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L380
- Zoro # G001277682
- UPC # 67195852680
- Country of Origin India
- Category V-Belts
Dimensions
Depth | 7/32" |
Width | 3/8" |
Length | 38" |
Details
Thickness | .22" |
Material | Polyester Cord |
V-Belt Type | 3L-SECTION WRAPPED BELT |
Color | Black |
Features | 3/8" x 38" 3L-SECTION WRAPPED BELT Polyester Cord |
Description
Fractional V-Belt (3/8" X 38"), Color: Black, Depth: 7/32", Length: 38", Material: Polyester Cord, Notes: 3/8" x 38" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 38", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6202ZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZC3 (6202ZC3)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-012 (131830 3/4 SXRB)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 60" ) 25.5" x3.5" x0.5" (A-B57K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 80" ) 12" x5" x2" (A-A78K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 112" ) 17" x5" x1" (A-A110K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 53" ) 25" x1" x0.5" (A-A51K)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 34" ) 14.5" x3.5" x0.5" (A-3L340K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- CARLISLE R5VX2000-4 Power-Wedge Cog-Band (R5VX2000-4)
- A & I Products Power Transmission Belts