Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 37") 15" x3.7" x0.5"
Mfr # A-3L370
Zoro # G701277654
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness .22"
- Width 3/8"
- Length 37"
- Belt Type 3L-SECTION WRAPPED BELT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L370
- Zoro # G701277654
- UPC # 67195852684
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/8" |
Length | 37" |
Depth | 7/32" |
Details
Color | Black |
Thickness | .22" |
Belt Type | 3L-SECTION WRAPPED BELT |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 37"), Color: Black, Depth: 7/32", Length: 37", Material: Polyester Cord, Notes: 3/8" x 37" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 37", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Brown, Polyethylene (BRT-4060-X)
- HYGEA NATURAL 3 oz Bed Bug Treatment Travel Spray (EXT-1001)
- GILMOUR Brass Quick Connect Set 09QC (2729861)
- BIRCHWOOD CASEY Coated Cleaning Rod, 33" 22-26 Caliber (BC-41405)
- A & I PRODUCTS Roller, Detent 3" x5" x1" (A-380115R2)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 8" x1.5" x1.5" (A-7A4990)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 50") 21.5" x4" x0.7" (A-5VX500)
- A & I PRODUCTS Lacing, Mato Heavy Plate 14 Segment -7 5" x1" x1" (A-1701432)
- A & I PRODUCTS Flexco R2, Hinge Pin NC-30-1 30" x0.5" x0.5" (A-1701427)
- A & I PRODUCTS Belt, Deck 23" x5.5" x1.8" (A-GX25998)
- AIC REPLACEMENT PARTS Mower Blade 17224 Fits Cub Cadet XT1 ZT1 50-inch Cutting Deck (742P05094-L-RAP)
- A & I Products Riding Lawn Mower & Small Tractor Parts