Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 27.5") 11" x4" x0.3"
Mfr # A-3L275
Zoro # G801277875
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3L-SECTION WRAPPED BELT
- Thickness .22"
- Length 27.5"
- Color Black
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L275
- Zoro # G801277875
- UPC # 67195852660
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 27.5" |
Width | 3/8" |
Depth | 7/32" |
Details
Belt Type | 3L-SECTION WRAPPED BELT |
Thickness | .22" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 27.5"), Color: Black, Depth: 7/32", Length: 27.5", Material: Polyester Cord, Notes: 3/8" x 27.5" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 27.5", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Light Bulb / Lamp 13 Watt Cfl Yellow BugLight Bulb Lamp (13 WATT CFL YELLOW BUG)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- ARROW STORAGE PRODUCTS 66.3 cu. ft. Steel Charcoal (STB63CC)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- A & I PRODUCTS Fan Shroud 17" x16.7" x3" (A-2N8146)
- A & I PRODUCTS Wedge V-Belt (5/8" X 100") 15" x5" x1.2" (A-5V1000)
- A & I PRODUCTS Micro-Rib V-Belt (20.0") 8.5" x4" x0.5" (A-200J6)
- A & I PRODUCTS Pin, Lift Arm, Cat II 8" x5" x2" (A-LP010)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 100") 36" x36" x3.25" (A-5VX1000/05)
- A & I PRODUCTS Hair Pin Clip (10 pk) 6" x4" x2" (A-HPC20)
- MTD Acsry Zf-L Bagger (19A70046100)
- A & I Products Lawn Mowers & Accessories