Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 25") 10.5" x3.5" x0.5"
Mfr # A-3L250
Zoro # G601277754
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness .22"
- Width 3/8"
- Length 25"
- Belt Type 3L-SECTION WRAPPED BELT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L250
- Zoro # G601277754
- UPC # 67195852657
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/8" |
Length | 25" |
Depth | 7/32" |
Details
Color | Black |
Thickness | .22" |
Belt Type | 3L-SECTION WRAPPED BELT |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 25"), Color: Black, Depth: 7/32", Length: 25", Material: Polyester Cord, Notes: 3/8" x 25" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 25", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X50)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- LIPPERT COMPONENTS Lippert 432682 24" Radius Corner Manual Step - Double, 6.5" Rise (432682)
- AFTERMARKET 6' Long X 2" Wide Endless Loop Nylon Lifting Sling - Universal Fit (OTK20-0242)
- A & I PRODUCTS Lower Lift Arm (RH), Cat. 1 34.7" x3" x0.5" (A-D0NN555D)
- A & I PRODUCTS Micro-Rib V-Belt (43.0") 22" x5" x2" (A-430J16)
- A & I PRODUCTS Bearing & Sleeve, Clutch Release 4.1" x3.7" x3.5" (A-364790R91)
- A & I PRODUCTS GRASSCATCHER, ALUMINUM, JUMBO 43.5" x19" x22.5" (A-B1GCBBXL)
- A & I PRODUCTS Micro-Rib V-Belt (37.0") 8" x3.5" x0.5" (A-370J6)
- A & I PRODUCTS Belt, Fan 10" x9" x3" (A-532746R2)
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- A & I Products Lawn Mowers & Accessories