Shop All Tree Pole Climbers and Accessories
A & I Products
Flipline, New England Ropes, Hi-Vee Double-Braid, 1/2" x 8' 7.2" x10.6" x2.8"
Mfr # A-B1ABFL08
Zoro # G402459366
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1ABFL08
- Zoro # G402459366
- UPC # 80971108505
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
Flipline, New England Ropes, Hi-Vee Double-Braid, 1/2" x 8', Notes 4: 1/2" 16-strand Braided Safety Blue Hi-Vee, Notes 5: Blue safety core acts as a wear and damage indicator warning, Notes 6: Abrasion resistant, Notes 7: Extended useful life, Notes 8: Locking snap hook and rubber boot at ends, Notes 9: Use with Gibbs #3 Ascender (B1ABG3/B1AG3S) or Petzl (B1ABB53/B1ABB54), Construction: double-braid polyester, Diameter: 1/2", Length: 8', Notes: Fliplines are yet another improvement over the traditional rope lanyard. Our fliplines have a, Notes: locking snap on one end and a fixed eye on the other., Notes 2: Used in combination with the a twisted clevis and mechanical ascender, the climber can easily, Notes 2: tighten the slack in the line with one hand while climbing., Notes 3: Our fliplines are available in 1/2" 16-strand Hi-Vee line from New England Ropes and 1/2" and 5/8", Notes 3: Steel Core from Pelican Rope Works. These fliplines are designed to meet the demands of any, Notes 3: professional arborist., Web Notes: Braided Safety Blue is the premier offering from New England Ropes. It is designed to stay round and, Web Notes: firm while providing an important indicator for retiring if the cover becomes abraded or cut. The, Web Notes: construction significantly reduces weight without compromising firmness and roundness while, Web Notes: maintaining excellent durability and grip. Cover yarns are treated with a special formula enhancing, : abrasion resistance and extending the service life of the rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON The Right Connection Hydrant Cap with Chain and Ring, 2-1/2 in, FNST, Iron, Domestic (IHC250F)
- MAJESTIC GLOVE Glove, Hi Vis Back, Black/Yellow, 2XL, PR (2137HY/12)
- POST GUARD Flexible Sign Post w/Base (101CM)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- A & I PRODUCTS FLIPLINE-16 STRAND-WIRE CORE-1/2"X12' 12.25" x11.8" x3.05" (A-B1AB1312)
- A & I PRODUCTS Straps, Top, Leather 5.35" x9.3" x3.8" (A-B1AB0897001)
- A & I PRODUCTS DESCENDER-FIGURE 8-RESCUE 8-50 KN 5.85" x6.1" x0.7" (A-B1AB462)
- A & I PRODUCTS CLIMBER-WEAVER-GAFF GUARDS 2.32" x2.36" x4.12" (A-B1AB0897100)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 2.4" x2.85" x2.55" (A-B1ABK1612)
- A & I PRODUCTS THROWLINE BAG-7"X9"-200'-BLUE 9" x10" x3" (A-B1AB0897142)
- DMM Hitch Climber Eccentric, Red (DECC-RDG)
- A & I Products Fall Protection