Shop All Tree Pole Climbers and Accessories
A & I Products
Flipline, New England Ropes, Hi-Vee Double-Braid, 1/2" x 10' 7.35" x7.45" x2.7"
Mfr # A-B1ABFL10
Zoro # G702459400
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1ABFL10
- Zoro # G702459400
- UPC # 75396309624
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
Flipline, New England Ropes, Hi-Vee Double-Braid, 1/2" x 10', Notes 4: 1/2" 16-strand Braided Safety Blue Hi-Vee, Notes 5: Blue safety core acts as a wear and damage indicator warning, Notes 6: Abrasion resistant, Notes 7: Extended useful life, Notes 8: Locking snap hook and rubber boot at ends, Notes 9: Use with Gibbs #3 Ascender (B1ABG3/B1AG3S) or Petzl (B1ABB53/B1ABB54), Construction: double-braid polyester, Diameter: 1/2", Length: 10', Notes: Fliplines are yet another improvement over the traditional rope lanyard. Our fliplines have a, Notes: locking snap on one end and a fixed eye on the other., Notes 2: Used in combination with the a twisted clevis and mechanical ascender, the climber can easily, Notes 2: tighten the slack in the line with one hand while climbing., Notes 3: Our fliplines are available in 1/2" 16-strand Hi-Vee line from New England Ropes and 1/2" and 5/8", Notes 3: Steel Core from Pelican Rope Works. These fliplines are designed to meet the demands of any, Notes 3: professional arborist., Web Notes: Braided Safety Blue is the premier offering from New England Ropes. It is designed to stay round and, Web Notes: firm while providing an important indicator for retiring if the cover becomes abraded or cut. The, Web Notes: construction significantly reduces weight without compromising firmness and roundness while, Web Notes: maintaining excellent durability and grip. Cover yarns are treated with a special formula enhancing, : abrasion resistance and extending the service life of the rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Arrow, Black/White, 3/4" W (8X784)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D095)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 1.8MMX1000' 5" x5" x4" (A-B192018L1000)
- A & I PRODUCTS CLIMBER-BUCKINGHAM-TITANIUM-TREE, 2 3/4 14" x8" x3" (A-B1ABTB93059)
- A & I PRODUCTS DESCENDER-FIGURE 8-STRAIGHT 8-35 KN 2.95" x5.65" x0.65" (A-B1AB81805)
- A & I PRODUCTS CLIMBER-MANUAL-JEFF JEPSON-ENGLISH 8.3" x5.4" x0.5" (A-B1AB100)
- A & I PRODUCTS FLIPLINE-WIRE CORE-5/8"X12' 17" x11" x2" (A-B1AB312)
- A & I PRODUCTS DESCENDER-FIGURE 8-RESCUE 8-50 KN 5.85" x6.1" x0.7" (A-B1AB462)
- KLEIN TOOLS Climber Pads (8220)
- A & I Products Tree Pole Climbers and Accessories