Shop All Lawn Mower Accessories
A & I Products
Flat Idler 3.85" x3.85" x1.43"
Mfr # A-B1AY47
Zoro # G102458782
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.060"
- Inside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1AY47
- Zoro # G102458782
- UPC # 80971107460
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Diameter | 3.060" |
Inside Diameter | 3/8" |
Description
Flat Idler, Outside Diameter: 3.060", Inside Diameter: 3/8", Notes: Flat Idler w/ flanges. Steel. Fits 48" decks, 2001 and later.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Thanksgiving Turkey Pilgrim Fleur de lis Flag Garden Size (PA631498)
- GENERAC Carburetor (0J58620157)
- TUFF STUFF TUFF FLEX TUB 12 GAL PINK (F12PK)
- KENYON Level Head Rake, 66" Red Alum Handle (42690)
- A & I PRODUCTS BLADE-WASHER, 1/2"ID, 2-1/4"OD 2.3" x2.3" x0.5" (A-B1SB1189)
- A & I PRODUCTS Flat Idler 5" x7" x2" (A-B1SB10152)
- A & I PRODUCTS ELEC STARTER KIT, TEC 33290 AR 72200600 7" x7" x5" (A-B120027)
- A & I PRODUCTS Belt, Drive 10.5" x4" x0.5" (A-12508)
- A & I PRODUCTS BLADE-BOLT AND WASHER, 7/16", AYP 1.5" x1.5" x1.5" (A-B1SB14457)
- A & I PRODUCTS Eng to Deck 60 0" x0" x0" (A-07200510)
- MODERN LEISURE Chalet Zero-Turn & Riding Lawnmower Cover, Fits Decks up to 62 in., 82 in. Lx5 in. Wx47 in. H, Black (3042)
- A & I Products Lawn Mower Accessories