Shop All Lawn Mower Accessories
A & I Products
Flat Idler 3.85" x3.85" x1.25"
Mfr # A-B1AY48
Zoro # G302458681
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.060"
- Inside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1AY48
- Zoro # G302458681
- UPC # 80971107078
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Diameter | 3.060" |
Inside Diameter | 3/8" |
Description
Flat Idler, Outside Diameter: 3.060", Inside Diameter: 3/8", Notes: Flat Idler w/ flanges. Steel. Fits 42" decks, 2000 and later.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFELINE FITNESS Lifeline Max Flex Handles (LLCGH3)
- STENS New Flat Idler For Hustler Fastrak And Mini Fastrak 784504, 109-0977 (280-926)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- ADM ANIMAL NUTRITION 50Lb Stock Sweet Feed (81680AAAC4)
- A & I PRODUCTS WHEEL-TURF, 16X6.5X8, PNEUMATIC, WHITE 6.5" x15.5" x15.5" (A-B1WL22)
- A & I PRODUCTS Flat Idler 5" x7" x2" (A-B1SB10154)
- A & I PRODUCTS BLADE-BOLT AND WASHER, 7/16", AYP 1.5" x1.5" x1.5" (A-B1SB14457)
- A & I PRODUCTS WHEEL-TURF, 9X3.5X4, WHITE, FP 2.5" x2.3" x2.3" (A-B1FP108)
- A & I PRODUCTS Flat Idler 3.4" x3.55" x1.25" (A-B1JD20)
- A & I PRODUCTS Belt, Drive 10.5" x4" x0.5" (A-12508)
- BRIGGS & STRATTON Drive Cable (7101397YP)
- A & I Products Lawn Mowers & Accessories