Shop All Lawn Mower Accessories
A & I Products
Flat Idler 3.85" x3.85" x1.25"
Mfr # A-B1AY35
Zoro # G902459026
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.060"
- Inside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1AY35
- Zoro # G902459026
- UPC # 80971107080
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Diameter | 3.060" |
Inside Diameter | 3/8" |
Description
Flat Idler, Outside Diameter: 3.060", Inside Diameter: 3/8", Notes: Flat Idler w/ flanges. Steel. Drive belt and mower deck pulley on for many 12 through 22 HP front, Notes: engine tractors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- BOSMA ENTERPRISES Gd Works Ice Melter 10Lb (10-IMSJ10)
- LIBERTY Garden Hose Hanger, Steel, 6 1/8 in W (245-A)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- A & I PRODUCTS Flat Idler 4.05" x4.15" x1.4" (A-B1JD22)
- A & I PRODUCTS Flat Idler 5" x7" x2" (A-B1SB10154)
- A & I PRODUCTS BLADE-BOLT AND WASHER, 7/16", AYP 1.5" x1.5" x1.5" (A-B1SB14457)
- A & I PRODUCTS BLADE-WASHER, 1/2"ID, 2-1/4"OD 2.3" x2.3" x0.5" (A-B1SB1189)
- A & I PRODUCTS Plastic Economy Blade Balancer 2" x2" x2" (A-B1SB8316)
- A & I PRODUCTS WHEEL-TURF, 4.1X3.5X4, TAN, FP 10" x10" x4.1" (A-B1WL28)
- CUB CADET Wheel Kit (75308087)
- A & I Products Lawn Mower Accessories