Shop All Lawn Mower Accessories
A & I Products
Flat Idler 3.75" x3.75" x1.05"
Mfr # A-B1AY46
Zoro # G002459049
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3-3/4"
- Inside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1AY46
- Zoro # G002459049
- UPC # 80971107745
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Diameter | 3-3/4" |
Inside Diameter | 3/8" |
Description
Flat Idler, Outside Diameter: 3-3/4", Inside Diameter: 3/8", Notes: Flat Idler w/ flanges. Steel. Fits 48" decks, 2001 and later.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR MOLE&GHR SONIC SPIKE 2PK (M9012)
- TIGER LIGHTS LED Tractor Fender Light Volts 12 For John Deere 9100 Flood Off-Road Light (TL3080)
- AFTERMARKET Drive Axle Shaft Part Fits Case CE Skid Steer 40XT 60XT 70XT 75XT 85XT (338550A4)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0608)
- A & I PRODUCTS Plastic Economy Blade Balancer 2" x2" x2" (A-B1SB8316)
- A & I PRODUCTS Belt, Drive 10.5" x4" x0.5" (A-12508)
- A & I PRODUCTS Flat Idler 4.05" x4.15" x1.4" (A-B1JD22)
- A & I PRODUCTS Starter Handle 4.25" x5.35" x2.3" (A-B1SP13)
- A & I PRODUCTS Flat Idler 6" x4" x1" (A-B1SB10147)
- A & I PRODUCTS WHEEL-TURF, 16X6.5X8, PNEUMATIC, WHITE 6.5" x15.5" x15.5" (A-B1WL22)
- OREGON Belt, Aramid Cord, 3/8in. x 34in. (75-334)
- A & I Products Lawn Mowers & Accessories