Shop All Engine Oil Filters
A & I Products
Filter, Oil 3" x3" x6"
Mfr # A-1882916M91
Zoro # G901702246
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.68"
- Height 6.1"
- For Use With (Systems) Massey Ferguson - TRACTOR - TED20 ; Massey Ferguson - TRACTOR - TEA20 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-1882916M91
- Zoro # G901702246
- Country of Origin Turkey
- Category Engine Oil Filters
Dimensions
Outside Dia. | 2.68" |
Height | 6.1" |
Details
For Use With (Systems) | Massey Ferguson - TRACTOR - TED20 ; Massey Ferguson - TRACTOR - TEA20 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50B |
Description
Filter, Oil, Height: 6.1", Notes: Cartridge Type, Outside Diameter: 2.68"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Medium Square Hot Tub Cover, Grey (55-885-035101-EC)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- BLACK FLAG Roach Motel Roach Bait Station , 2PK (HG-11020)
- MIDWEST AIR TECH/IMPORT 7' HD U Sty Fence Post (901157A)
- A & I PRODUCTS Filter, Power Steering 3.1" x2.1" x3.1" (A-1052097M1)
- A & I PRODUCTS Filter, Oil 5" x5" x6" (A-1909102)
- A & I PRODUCTS Filter, Oil 6" x2.5" x2.5" (A-AR26350)
- A & I PRODUCTS Filter, Oil Cooler 2" x3" x4" (A-1862918M91)
- A & I PRODUCTS Filter, Power Steering Pump 2" x2" x2" (A-1886135M1)
- A & I PRODUCTS Filter, Oil 5" x3" x3" (A-17H1784)
- BRIGGS & STRATTON Oil Filter (12 of 842921) (4237)
- A & I Products Engine Oil Filters