Shop All Tractor Hitches & Drawbars
A & I Products
Female Coupler Body 4" x6" x1"
Mfr # A-8250-4MB-P
Zoro # G401702005
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-8250-4MB-P
- Zoro # G401702005
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Description
Female Coupler Body, Body Size: 1/2", Notes: Connect-Under-Pressure is permited with the 8200 coupler. Double acting sleeve allows one handed, Notes: operation. Rated pressure is 3000 PSI and 12 GPM rated flow., Style: ball, Thread Size: 1/2-14 NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake Chamber Type 12 (030013)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Rear, 33193 (33193)
- PETERSON MANUFACTURING GROMMET 5-1/2 (426-18)
- FAIRCHILD INDUSTRIES Kg2017A - 1970-1981 Camaro Belt Weatherstrip Kit, Installation Kit (KG2017A)
- A & I PRODUCTS Stroke Control Stop Set of 4 8" x6" x3" (A-DP02)
- A & I PRODUCTS Drawbar w/ 2.500" Offset 49.5" x2.5" x1.5" (A-L61510)
- A & I PRODUCTS Solenoid Coil, Hydraulic 24 VDC 3" x3" x2" (A-253026)
- A & I PRODUCTS Drawbar, Cat I 24.5" x2.5" x1" (A-DB101)
- A & I PRODUCTS Drawbar w/o Offset, Straight 45" x2.5" x1.5" (A-R80842SPL)
- A & I PRODUCTS Male Tip 3" x5" x1" (A-5060-4)
- AFTERMARKET Quick Hitch: A-Frame Designed System (Fits CAT.2) 75 x 45 x 5.5mm (HII90-0014)
- A & I Products Tractor Hitches & Drawbars