A & I Products

Driveline; W/ 7.87" Friction Clutch 62" x7" x7"


product price: $447.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Driveline; W/ 7.87" Friction Clutch, : Bondioli & Pavesi 100 Series., C to C Max: 1880mm/ 74", C to C Min: 1210mm/ 48", Category: 4 HD (64HP), Implement: 1 3/4"- 20 FF2 friction clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 6, Total Collapsed Length: 1455mm/ 58", Tractor: 1 3/8"- 6, Type: 7'-8' Rotary Mowers, Web Notes: (1455 mm). Tractor end: 1-3/8" 6 Spline. Implement end: 1-3/4" 20 Spline FF2 friction clutch. Fits, Web Notes: mm; Maximum C-to-C length: 74" (1880 mm). Category 4 HD (64 hp). Total Collapsed C-to-C length: 58", Web Notes: New Complete Driveline with Friction Clutch. 100 series size 6. Minimum C-to-C length: 48" (1210)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.