Shop All Tractor PTO & Driveline Components
A & I Products
Driveline; W/ 1 3/8" 6 Spline QD Yokes 55.5" x6.25" x6.25"
Mfr # A-BP212100101-A
Zoro # G702464435
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-BP212100101-A
- Zoro # G702464435
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline; W/ 1 3/8" 6 Spline QD Yokes, C to C Max: 1910 MM/ 75", C to C Min: 1210 MM/ 48", Category: 2 (20HP), Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 2, Total Collapsed Length: 1410MM/ 55", Tractor: 1 3/8" - 6, Web Notes: tractor and implement ends are 1-3/8" - 6 Spline. Driveline is rated category 2 (20 hp), series, Web Notes: 100, Web Notes: C-to-C length is 75" (1910 mm). The driveline has a total collapsed length of 55" (1410 mm). The, Web Notes: New Driveline with quick disconnect yokes. The minimum C-to-C length is 48" (1210 mm). The maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD ACCESSORY ROUND BASE(SIDE) (1919)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- GROTE Clearance/Marker, PC Rated, LED, Yellow (46133)
- STANDARD IGNITION Coil, Uf-545 (UF-545)
- A & I PRODUCTS Leaf Spring 1.5" x0.1" x0.1" (A-W348132)
- A & I PRODUCTS QD Push Pin 3" x0.5" x0.5" (A-BP401000009)
- A & I PRODUCTS Spring-Lok Tractor Yoke 4" x4" x4" (A-D141521)
- A & I PRODUCTS Friction Clutch 6.5" x6.5" x6.5" (A-W053333)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 5.5" x3.5" x3" (A-8003524H)
- A & I PRODUCTS Shaft, Drive (LH) 32" x2" x2" (A-H165668)
- A & I PRODUCTS 15/16" Square Shaft 0" x0" x0" (A-400-0015)
- A & I Products Tractor PTO & Driveline Components