Shop All Tractor PTO & Driveline Components
A & I Products
Driveline; W/ 1 3/8" 6 Spline QD Yokes 48" x6" x6"
Mfr # A-CS23911
Zoro # G502464611
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-CS23911
- Zoro # G502464611
- UPC # 67195862818
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline; W/ 1 3/8" 6 Spline QD Yokes, C to C Max: 1525 mm/ 60", C to C Min: 990 mm/ 39", Category: 2 (20HP), Implement: 1 3/8" -6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 2, Total Collapsed Length: 1200 mm/ 47", Tractor: 1 3/8" -6, Web Notes: 1-3/8" - 6 Spline. Series: 100. Category: 2 (20 hp). Fits Bondioli & Pavesi 100 Series., Web Notes: 1525 mm), Total Collapsed Length: 47" (1200 mm). Tractor end: 1-3/8" - 6 Spline, Implement end:, Web Notes: Driveline with Quick Disconnect Yokes. Minimum C-to-C Length: 39" (990 mm), Maximum Length: 60" (
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- ILC Replacement for Zoro 1e472 replacement light bulb lamp, 10PK (1E472 ZORO)
- IRIDIUM Go Carry Bag With Carabiner (IRID-GO-CASE)
- ARIES Oval Side Bars, Black, 4", S225044 (S225044)
- A & I PRODUCTS Tractor Yoke, Hex Bore 1 1/8", QD 4" x3" x2" (A-BP510027752)
- A & I PRODUCTS Gearbox, Comer (Grain Cart) 13" x11.5" x11.5" (A-925925410)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 21 Spline w/ QD, CV 3.91" x3.91" x3.91" (A-BP573063781)
- A & I PRODUCTS Constant Velocity Shaft less Implement Yoke 60.5" x10" x10" (A-BCL84830)
- A & I PRODUCTS QD Collar, Right Turn, (Old Style) 5.5" x5" x1" (A-BP240080061)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 5" x3" x2" (A-701-1400)
- A & I PRODUCTS Thrust Bushing, PTO Shaft 3" x5" x1" (A-NAA798A)
- A & I Products Tractor PTO & Driveline Components