Shop All Tractor PTO & Driveline Components
A & I Products
Driveline; W/ 1 3/8" 6 Spline QD Yokes 45" x6" x6"
Mfr # A-CS44111
Zoro # G902464181
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-CS44111
- Zoro # G902464181
- UPC # 67195862815
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline; W/ 1 3/8" 6 Spline QD Yokes, C to C Max: 1560 mm/ 62", C to C Min: 1035 mm/ 41", Category: 3 (35HP), Implement: 1 3/8" -6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: 65628, Series: 100, Size: 4, Total Collapsed Length: 1230 mm/ 48", Tractor: 1 3/8" -6, Web Notes: Implement end: 1-3/8" - 6 Spline. Series: 100. Category 3 (35 hp). Replaces: 65628. Fits, Web Notes: Bondioli & Pavesi, King Kutter, and Kubota., Web Notes: Complete Driveline with Quick Disconnect Yokes. Minimum C-to-C Length: 41" (1035 mm), Maximum, Web Notes: C-to-CLength: 62" (1560 mm), Total Collapsed Length: 48" (1230 mm). Tractor end: 1-3/8" - 6 Spline.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK 6-1/8in Winch Pad (60474)
- NATIONAL Wheel Bearing & Race Set, A-6 (A-6)
- DISCO Blk Windshield Mldg Clips 17.25mm W 19.5mm L PK1100 (9545PK)
- DEE ZEE BLUE LABEL CROSSOVER TOOL BOX - BLACK (DZ9170B)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x2" x4" (A-800-0620)
- A & I PRODUCTS Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) for 1.750" bore yokes 3" x3" x1" (A-BP408000076)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 3" x2" x4" (A-700-1200)
- A & I PRODUCTS Shear Pin Implement Yoke (w/ Pin Hole) 3" x3" x5" (A-802-1424)
- A & I PRODUCTS Complete Constant Velocity Shafts 57.5" x7" x7" (A-WC284811A)
- A & I PRODUCTS Shaft, PTO (540 RPM) 13.5" x2.1" x2.1" (A-101689A)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 6" x3" x4" (A-804-3518)
- A & I Products Tractor PTO & Driveline Components