Shop All Tractor PTO & Driveline Components
A & I Products
Driveline; W/ 1 3/8" 6 Spline QD Yokes 29" x4" x4"
Mfr # A-CS42511
Zoro # G002464241
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-CS42511
- Zoro # G002464241
- UPC # 67195873337
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline; W/ 1 3/8" 6 Spline QD Yokes, : Fahr, Fella, Fort, JF, Kuhn, Lely, Long, and Vicon Disc Mowers., C to C Max: 900 mm/ 35", C to C Min: 635 mm/ 25", Category: 3 (35HP), Implement: 1 3/8" -6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 4, Total Collapsed Length: 850 mm/ 33", Tractor: 1 3/8" -6, Web Notes: series. Driveline C-to-C length: 25" (635 mm), Max C-to-C length: 35" (900 mm), Total collapsed, Web Notes: length: 33" (850 mm). Tractor end: 1-3/8" 6 spline, Implement end: 1-3/8" 6 spline. Fits Agriquip,, Web Notes: Small Disc Mower Driveline with quick disconnect yokes. Driveline rated as a category 3 (35 hp), 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR6120L (WMR6120L)
- WALKER EXHAUST Exhaust Elbow, 41474 (41474)
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- A & I PRODUCTS Complete Safety Shield 53" x10" x10" (A-WSK384C)
- A & I PRODUCTS Shear Pin Implement Yoke (w/ 1/4" Pin Hole) 3" x2" x3" (A-802-0620)
- A & I PRODUCTS Shear Bolt Clutch 5" x4" x4" (A-W332013-A)
- A & I PRODUCTS Overrunning Clutch 7" x4" x7" (A-W366750-A)
- A & I PRODUCTS PTO Display Rack 1" x1" x1" (A-RACK)
- A & I PRODUCTS Radial Pin Clutch 7" x3.5" x3.5" (A-W358570-A)
- A & I PRODUCTS Inner Tube 59.2" x1.2" x1.2" (A-BP125041500-A)
- A & I Products Tractor PTO & Driveline Components