A & I Products

Driveline; W/ 1 3/8" 21 Spline QD Yokes 59" x8" x8"


product price: $594.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Driveline; W/ 1 3/8" 21 Spline QD Yokes, C to C Max: 1880 MM/ 74", C to C Min: 1210 MM/ 48", Category: 6 (139HP), Implement: 1 3/8" - 21, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Size: 2500, Total Collapsed Length: 1462 MM/ 58", Tractor: 1 3/8" - 21, Tube Style: B, Web Notes: Complete Driveline with splined quick disconnect yokes. Minimum C-to-C length: 48" (1210 mm);, Web Notes: Maximum C-to-C length: 74" (1880 mm); Tractor end: 1-3/8" 21 Spline. Implement end: 1-3/8" 21, Web Notes: No. W250012100202. Fits Walterscheid W series., Web Notes: Spline. Star style tubing Type B. Rated category 6 (139 hp). For 2500 series. Replaces Walterscheid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.