A & I Products

Driveline; W/ 1 3/8" 21 Spline QD Yokes 54" x7.5" x7.5"


product price: $441.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Driveline; W/ 1 3/8" 21 Spline QD Yokes, : Implement end: 1-3/8" 21 Spline. Replaces: 7658121R1T08S08. Fits Bondioli & Pavesi 100 Series., C to C Max: 1880 MM/ 74", C to C Min: 1210 MM/ 48", Category: 6 (150HP), Implement: 1 3/8" - 21, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 8, Total Collapsed Length: 1455MM/ 58", Tractor: 1 3/8" - 21, Web Notes: C-to-C Length: 74" (1880 mm), Total collapsed length: 58" (1455 mm). Tractor end: 1-3/8" 21 Spline,, Web Notes: New Complete Driveline with spline end yokes, size 8. Minimum C-to C Length: 48" (1210 mm), Maximum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.