Shop All Tractor PTO & Driveline Components
A & I Products
Driveline, Hay Tedder 53" x5" x5"
Mfr # A-CS44315
Zoro # G601714082
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-CS44315
- Zoro # G601714082
- UPC # 67195867747
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline, Hay Tedder, : Zweeger Hay Tedders., C to C Max: 1700 mm/ 67", C to C Min: 1085 mm/ 43", Category: 3 (35HP), Implement: 1 3/8" - 6 w/ RP3 Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 4, Total Collapsed Length: 1365 mm/ 54", Tractor: 1 3/8" -6, Type: 4-Rotor, Web Notes: New Holland, Hesston, Kuhn, Lely, Long, New Idea, Otma, Panorama, Rossi, Sitrex, Tonutti, and, Web Notes: (1365 mm). Tractor end: 1-3/8" 6 spline yoke, Implement end: 1-3/8" 6 spline RP3 clutch. Fits Ford /, Web Notes: C-to-C length: 43" (1100 mm), Maximum C-to-C length: 67" (1700 mm), Total collapsed length: 54", Web Notes: Hay tedder driveline with RP3 clutch type 2 rotor. 100 Series, category 3 (35 hp), size 4. Minimum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, Gm11B (GM11B)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- VELVAC Rg-2 Relay Valve, 034057 (034057)
- BELL 5 Outlet 12V Power Station, Dash Mount (22-1-39279-8)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 4" x4" x6" (A-102-3506)
- A & I PRODUCTS Shield; PTO 11" x8" x7" (A-64585C91)
- A & I PRODUCTS 1-11/16" x 20 Spline 0" x0" x0" (A-404-2720)
- A & I PRODUCTS SAFETY SLIDE LOCK REPAIR KiT 5" x5" x5" (A-13004020)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 21 Spline w/ Slide Collar 5" x4" x4" (A-BP5720G3773-A)
- A & I PRODUCTS Spring-Lok Tractor Yoke 4" x4" x4" (A-D141521)
- PERMCO Pump, Dump, Hyd, Dmd And Dm (DMD-25-Z-L-MS-25)
- A & I Products Tractor PTO & Driveline Components