A & I Products

Driveline, Economy Rotary Cutter 48" x7" x7"


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Driveline, Economy Rotary Cutter, : and Woods Rotary Cutters., C to C Max: 1560 mm/ 62", C to C Min: 1035 mm/ 41", Category: 3 (35HP), Implement: 1 3/8" RB1/2" PH, Notes 2: Use a grade 2 shear bolt (A-RCSBKT). , Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: 88642, 92950, Series: 100, Size: 4, Total Collapsed Length: 1230 mm/ 48", Tractor: 1 3/8" -6, Type: 6 ft. Lift / 3-pt. Hitch, Web Notes: Driveline has 6 ft. lift / 3-pt. hitch. Fits King Kutter Finishing mowers and Rotary Cutters; Rhino, Web Notes: Implement end: 1-3/8" Round with 1/2" pin hole. Driveline rated as category 3 (35 hp), size 4., Web Notes: length: 62" (1560 mm), Total collapsed length: 48" (1230 mm). Tractor end: 1-3/8" 6 spline,, Web Notes: New 100 Series Economy Driveline. Driveline minimum C-to-C length: 41" (1035 mm), Maximum C-to-C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.