A & I Products

Driveline, Economy Rotary Cutter 47" x7" x7"


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Driveline, Economy Rotary Cutter, :Bondioli & Pavesi applications., C to C Max: 1300 mm/ 51", C to C Min: 867 mm/ 34", Category: 4 (47HP), Implement: 1 3/8" RB1/2" PH, Notes 2: Use a grade 2 shear bolt 1/2" x 3 1/2". , Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 5, Total Collapsed Length: 1067 mm/ 42", Tractor: 1 3/8" -6, Type: 6 ft. Lift / 3-pt. Hitch, Web Notes: implement ends are 1-3/8" round bore with 1/2" pin hole. Driveline rated as category 4 (47 hp). Fits, Web Notes: length is 51" (1300 mm), total collapsed length is 42" (1067 mm). Tractor ends: 1-3/8" 6 Spline and, Web Notes: Rotary Mower Driveline Assembly, size 5. Driveline minimum C-to-C is 34" (867 mm), maximum C-to-C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.