Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar w/ Hammerstrap Holes 63.25" x3" x1.5"
Mfr # A-223353
Zoro # G102458300
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.500"
- Width 3.000"
- For Use With (Systems) Case-IH - TRACTOR - 986 ; Case-IH - TRACTOR - 966 ; Case-IH - TRACTOR - 886 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 826 ; Case-IH - TRACTOR - 806 ; Case-IH - TRACTOR - 786 ; Case-IH - TRACTOR - 766 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 706 ; Case-IH - TRACTOR - 1586 ; Case-IH - TRACTOR - 1566 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1466 ; Case-IH - TRACTOR - 1456 ; Case-IH - TRACTOR - 1256 ; Case-IH - TRACTOR - 1206 ; Case-IH - TRACTOR - 1086 ; Case-IH - TRACTOR - 1066 ; Case-IH - TRACTOR - 1026
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-223353
- Zoro # G102458300
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Height | 1.500" |
Width | 3.000" |
Details
For Use With (Systems) | Case-IH - TRACTOR - 986 ; Case-IH - TRACTOR - 966 ; Case-IH - TRACTOR - 886 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 826 ; Case-IH - TRACTOR - 806 ; Case-IH - TRACTOR - 786 ; Case-IH - TRACTOR - 766 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 706 ; Case-IH - TRACTOR - 1586 ; Case-IH - TRACTOR - 1566 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1466 ; Case-IH - TRACTOR - 1456 ; Case-IH - TRACTOR - 1256 ; Case-IH - TRACTOR - 1206 ; Case-IH - TRACTOR - 1086 ; Case-IH - TRACTOR - 1066 ; Case-IH - TRACTOR - 1026 |
Description
Drawbar w/ Hammerstrap Holes, Height: 1.500", Long: 62.250", Notes: (3) 1.390" Dia. holes @ 1.750", 5.937", 15.312" from front., Width: 3.000"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Bulk 8 Gauge Copper Wire 60 Feet (3020919)
- DILL AIR CONTROLS ALCOA VALVE STEM GROMMET STYLE (DILTR552)
- VELVAC Thin Wl Shrnk Tube 2"12-10 Yl, 25 Pk (057062-25)
- VELVAC Rep Glass, Lh, Vmax 111 Turn Signal (709701)
- A & I PRODUCTS Piston, Hydraulic Pump 2.1" x4.8" x5" (A-190799M1)
- A & I PRODUCTS Hydraulic Control Valve 3/8" BSP, 3 spool 11" x12" x5" (A-VFG1005)
- A & I PRODUCTS (HC-FJX90L) Female JIC 37� - Swivel - 90� Elbow Long 5" x8" x3" (A-FJX90L-12-12)
- A & I PRODUCTS Drawbar, Cat II 37.5" x3" x1" (A-DB104)
- A & I PRODUCTS Die Rack 20" x15" x15" (A-101431)
- A & I PRODUCTS Drawbar w/ 2.750" Offset 34.75" x4" x1.25" (A-C5NN805F)
- A & I PRODUCTS RH Female Coupler Body 6" x5" x4" (A-9250-16R-RE-P)
- A & I Products Tractor Hitches & Drawbars