Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar, Stub 26.5" x3" x1.5"
Mfr # A-389099R1
Zoro # G502458641
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.500"
- Width 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-389099R1
- Zoro # G502458641
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Height | 1.500" |
Width | 2.500" |
Description
Drawbar, Stub, Height: 1.500", Long: 26.250", Notes: (2) 1.040" Dia. holes @ 6.390" & 8.390" from front., Width: 2.500"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RE58348 Compressor Clutch w Coil Fits JD Tractors 4560 4760 4955 4960 8770 (RE53408)
- GROTE CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL (63601-5)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Bracket Mount, PL-10, 12V (15208-3)
- CURT Electrical Trailer Adapter, 58414 (58414)
- A & I PRODUCTS Breather Plug (2 pk) 1.75" x4" x1.75" (A-1C1235)
- A & I PRODUCTS Straight Female NPT Swivel X Female NPT Adapter 3.75" x4" x2" (A-43D16)
- A & I PRODUCTS Pulley, Aux. Pump Idler 10" x9" x2.5" (A-192865C2)
- A & I PRODUCTS RH Female Coupler Body 6" x5" x4" (A-9250-16R-RE-P)
- A & I PRODUCTS Seal Kit for SBA22 & SBAF2 Two Spool Valve 3" x3" x0.2" (A-2V0009)
- A & I PRODUCTS Coupler, Hydraulic, Female 5" x2" x2" (A-KV13884)
- A & I PRODUCTS Drawbar w/ 2.500" Offset 49.5" x2.5" x1.5" (A-L61510)
- A & I Products Tractor Hitches & Drawbars