Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar, Heavy Duty 57" x3" x2"
Mfr # A-294015A3
Zoro # G002458387
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0"
- Thickness 2.0"
- Length 57.13"
- For Use With (Systems) Case-IH - TRACTOR - MX270 ; Case-IH - TRACTOR - MX240 ; Case-IH - TRACTOR - MX220 ; Case-IH - TRACTOR - MX200 ; Case-IH - TRACTOR - MX180 ; Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-294015A3
- Zoro # G002458387
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Width | 3.0" |
Length | 57.13" |
Details
Thickness | 2.0" |
For Use With (Systems) | Case-IH - TRACTOR - MX270 ; Case-IH - TRACTOR - MX240 ; Case-IH - TRACTOR - MX220 ; Case-IH - TRACTOR - MX200 ; Case-IH - TRACTOR - MX180 ; Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910 |
Description
Drawbar, Heavy Duty, Length: 57.13", Offset: 1.38", Replaces: 294015A2, 294015A1, Thickness: 2.0", Width: 3.0"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/4" Ford Trim Retainers 4PK (36863)
- WIX FILTERS Engine Oil Filter #Wix 57047 (57047)
- DIESEL MECHANIC IN A BOTTLE Diesel Fuel Tester (7-014-12)
- VELVAC R Head, L, Vmax3, H/R, H/M, H/M, Ch (717179)
- A & I PRODUCTS (HC-FFX) Female Seal Lok - Swivel - Straight - Short 3" x5" x1" (A-FFX-06-06)
- A & I PRODUCTS Pump, Hydraulic Piston 13.2" x11.7" x11.6" (A-142867C92)
- A & I PRODUCTS Pump, Hydraulic 9" x8" x9" (A-D8NN600LB)
- A & I PRODUCTS Coupler, Male Flat Face; FEM Series, ISO 16028 4" x4" x2" (A-FEM-372-6FP)
- A & I PRODUCTS Adapter, Cable (For VFG1001 & VFG1003 Valves) 4" x6" x2" (A-VFH1429)
- A & I PRODUCTS Bushing, Bucket Cylinder Rod End 4" x6" x2" (A-H177194)
- A & I PRODUCTS Drawbar w/o Offset, Straight 45" x2.5" x1.5" (A-R80842SPL)
- A & I Products Tractor Hitches & Drawbars