Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar 56" x2.7" x1.5"
Mfr # A-223351
Zoro # G502458313
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.750"
- Height 1.500"
- For Use With (Systems) Case-IH - TRACTOR - 986 ; Case-IH - TRACTOR - 966 ; Case-IH - TRACTOR - 886 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 826 ; Case-IH - TRACTOR - 806 ; Case-IH - TRACTOR - 786 ; Case-IH - TRACTOR - 766 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 706 ; Case-IH - TRACTOR - 1586 ; Case-IH - TRACTOR - 1566 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1456 ; Case-IH - TRACTOR - 1256 ; Case-IH - TRACTOR - 1206 ; Case-IH - TRACTOR - 1086 ; Case-IH - TRACTOR - 1066 ; Case-IH - TRACTOR - 1026
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-223351
- Zoro # G502458313
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Width | 2.750" |
Height | 1.500" |
Details
For Use With (Systems) | Case-IH - TRACTOR - 986 ; Case-IH - TRACTOR - 966 ; Case-IH - TRACTOR - 886 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 826 ; Case-IH - TRACTOR - 806 ; Case-IH - TRACTOR - 786 ; Case-IH - TRACTOR - 766 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 706 ; Case-IH - TRACTOR - 1586 ; Case-IH - TRACTOR - 1566 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1456 ; Case-IH - TRACTOR - 1256 ; Case-IH - TRACTOR - 1206 ; Case-IH - TRACTOR - 1086 ; Case-IH - TRACTOR - 1066 ; Case-IH - TRACTOR - 1026 |
Description
Drawbar, Height: 1.500", Long: 56.000", Notes: (1) 1.385" Dia. hole, 1.500" from front., Replaces: 72476C1, 103502C1, Width: 2.750"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens, Shape: Round (90232)
- C.E. SMITH Carpeted Bunk Board, 5 Ft, Pair (27820)
- BUYERS PRODUCTS 8-1/4 x 12-1/4 Inch Ductile Iron Outrigger (B23510)
- STENS Oem Replacement Belt 265-739 For John Deere Tcu31132 (265-739)
- A & I PRODUCTS Hydraulic Pump; 40 CM 3 8" x11" x5" (A-RE197623)
- A & I PRODUCTS Straight Restrictor, Male NPT X Female NPSM Swivel Adapter 3.75" x4" x2" (A-43D54)
- A & I PRODUCTS Adapter, Cable (For Cables to SBA Valves) 8" x8" x2" (A-VFH1430)
- A & I PRODUCTS Drawbar 26" x2.5" x1.25" (A-35801-89120)
- A & I PRODUCTS 6 Port Solenoid Diverter Valve 3/8" BSP 4.1" x3.2" x7.7" (A-VFD2500)
- A & I PRODUCTS Clamp, Single Breakaway 6" x4" x1" (A-5001-4-P)
- A & I PRODUCTS Seal Kit, Hydrostatic Steering Hand Pump 4" x6" x1" (A-A47038)
- A & I Products Tractor Hitches & Drawbars