Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar 39" x2.5" x1.5"
Mfr # A-397066R1
Zoro # G102458744
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.500"
- Width 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-397066R1
- Zoro # G102458744
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Height | 1.500" |
Width | 2.500" |
Description
Drawbar, Height: 1.500", Long: 38.750", Notes: (2) 1.040" Dia. holes 22.500" & 28.000" from front of bar., Width: 2.500"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, 12 ga., 50 ft. (82-5512)
- ERICKSON The Box Buddy (07720)
- METRA ELECTRONICS GM MULTI-KIT 2005-2013 (95-3304)
- MOTORMITE Door Hinge Pin And Bushing Kit-1 Pin 2 B, 38391 (38391)
- A & I PRODUCTS Blue Dust Plug, 1/2" 6" x6" x4" (A-5205-4M-BU-P)
- A & I PRODUCTS Male Tip 5" x3" x2" (A-6602-16-16-P)
- A & I PRODUCTS Adjustable Relief Valve (1000-3000) 4" x1.5" x1.5" (A-1R0017)
- A & I PRODUCTS (HC-F-BSPX) Female BSP Parallel Pipe - Swivel - Straight 3" x5" x1" (A-F-BSPX-04-04)
- A & I PRODUCTS O-Ring 2" x2" x0.1" (A-44R117S)
- A & I PRODUCTS Double Pilot Check Valve; 3/8" BSP Thread 8" x5" x1" (A-VFD3014)
- A & I PRODUCTS Drawbar 25.5" x2.5" x1.2" (A-33251-89125)
- A & I Products Tractor Hitches & Drawbars