Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar 29.5" x2.5" x3"
Mfr # A-5128655
Zoro # G002458509
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.37"
- Thickness 1.187"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5128655
- Zoro # G002458509
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Width | 2.37" |
Details
Thickness | 1.187" |
Description
Drawbar, Long: 29.50", Offset: 1", Thickness: 1.187", Width: 2.37"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS 84-93 M-Benz 190E Hood Strut, 2018800329 (2018800329)
- MITYVAC Mason Jar Kit (MVA6845)
- AKEBONO 15-16 Cadillac Escalade/Escalade Esv Proact Disk Pad, Act1707 (ACT1707)
- XHORSE Xhorse: OBD Cable For VVDI MB (XDMB06EN) (XHS-XDMB06EN)
- A & I PRODUCTS (HC-FFX) Female Seal Lok - Swivel - Straight - Short 3" x5" x1" (A-FFX-06-06)
- A & I PRODUCTS Drawbar, Straight 32.75" x2" x1.25" (A-86520237)
- A & I PRODUCTS Solenoid, Lockout Kit, Control Valve 3.5" x3.5" x3" (A-KV23082)
- A & I PRODUCTS 90� Female NPT Swivel X Male ORB Adapter 3.75" x4" x2" (A-43B44)
- A & I PRODUCTS Handle, Off Set 8" x3" x1" (A-1V0575)
- A & I PRODUCTS Male Tip 4" x4" x1" (A-5060-15-P)
- A & I PRODUCTS Complete Quick Coupler 6" x4" x2" (A-4000-3P-P)
- A & I Products Tractor Hitches & Drawbars