Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar 0" x0" x0"
Mfr # A-3F440-89120
Zoro # G502458153
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41.380"
- Width 3.000"
- Thickness 1.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3F440-89120
- Zoro # G502458153
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Length | 41.380" |
Width | 3.000" |
Details
Thickness | 1.500" |
Description
Drawbar, Length: 41.380", Thickness: 1.500", Width: 3.000"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 4.80/4.00-8 Stud 4 Ply Tubeless Low Speed Tire (450273)
- WALKER EXHAUST Exhaust Tail Pipe, 45672 (45672)
- GROCO 1" NPT x 1" ID Bronze Pipe to Hose Straight Fitting (PTH-1000)
- BALDWIN FILTERS Air Filter, 13-11/32in. Lx12-19/32in.dia. (PA5762)
- A & I PRODUCTS Offset Drawbar 36" x3" x1.25" (A-3111194R1)
- A & I PRODUCTS Rod Clevis 3.2" x2.9" x7.2" (A-1D10035)
- A & I PRODUCTS (HC-M-BSPP) Male BSP Parallel Pipe - Rigid - Straight 3" x1" x1" (A-M-BSPP-06-08)
- A & I PRODUCTS Block, Drawbar Stop 3" x5" x1" (A-108507C1)
- A & I PRODUCTS Pulley, Aux. Pump Idler 10" x9" x2.5" (A-192865C2)
- A & I PRODUCTS Shaft, Hydraulic Pump Drive 10" x1" x1" (A-291951)
- A & I PRODUCTS Pump, Hydraulic (Open Center) 5.7" x5.5" x12.1" (A-3382280M1)
- A & I Products Tractor Hitches & Drawbars