Shop All V-Belts
A & I Products
Double V-Belt (5/8" X 67") 14" x5" x1.2"
Mfr # A-BB64
Zoro # G301282430
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-BB64
- Zoro # G301282430
- UPC # 67195850478
- Country of Origin India
- Category V-Belts
Description
Double V-Belt (5/8" X 67"), Color: Black, Dim A (1): 5/8" X 67" DBL ANG, Material: Polyester Cord, Maximum Width: 5/8", OC Length: 5/8" X 67", Type: DBL ANG BB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (194145.00)
- DAYTON Shaft Collar, Set Screw, 1/4 In, St, PK100 (1F520)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- TRITAN QD Bushing, 1.9375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 15/16)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 67" ) 9.5" x5.5" x1.5" (A-B64K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 62" ) 25" x6.5" x0.7" (A-B59K)
- A & I PRODUCTS Metric V-Belt (10 X 1287) 21.5" x3.5" x0.5" (A-SPZ1287)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 117" ) 17" x5" x1" (A-A115K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- A & I PRODUCTS K Micro Rib, 52.63" Outside Length, 52" Pitch Length (A-520K8)
- CONTINENTAL CONTITECH 3L240 Cut Edge V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- A & I Products V-Belts