Shop All Tractor PTO & Driveline Components
A & I Products
Disc, Friction; PTO Clutch 6" x6" x1"
Mfr # A-5165950
Zoro # G901713198
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness .059"
- Inside Diameter 3.858"
- Outside Diameter 5.236"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5165950
- Zoro # G901713198
- Country of Origin United Kingdom
- Category Tractor PTO & Driveline Components
Dimensions
Inside Diameter | 3.858" |
Outside Diameter | 5.236" |
Details
Thickness | .059" |
Description
Disc, Friction; PTO Clutch, Inside Diameter: 3.858", Outside Diameter: 5.236", Spline Count: 44 (Internal), Thickness: .059"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK LIGHT BRKT, 16X7IN BASE, DRIVERS OR PASSENGER SIDE (91007)
- BUYERS PRODUCTS 10-80 VDC Hour Meter (B40B45)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- AUTOTEX Wiper Motor, J3 Series, 12V, 25nm Torque (H130)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 21 Spline w/ QDP 5" x3" x3" (A-BP507043751-A)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 4" x2" x6" (A-800-3528)
- A & I PRODUCTS Driveline, Domestic 80� CV (A-14666855)
- A & I PRODUCTS Torque Limiter Flange Implement Yoke 8" x2.5" x6" (A-803-3500)
- A & I PRODUCTS Implement Yoke, Round Bore 1 1/2" w/ 1/2" Pin Hole 4" x4" x4" (A-W320795)
- A & I PRODUCTS Implement Yoke, 7/8" Square Bore, w/ Set Screw 2" x3" x4" (A-804-1014)
- A & I PRODUCTS 1 1/4" Square Tube 0" x0" x0" (A-600-0015)
- A & I Products Tractor PTO & Driveline Components