Shop All Tractor Transmission & Rear Axle Parts
A & I Products
Disc, Friction; Handbrake 7" x7" x1"
Mfr # A-5146036
Zoro # G301415104
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .236"
- Inside Diameter 4.126"
- Outside Diameter 7.067"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-5146036
- Zoro # G301415104
- Country of Origin United Kingdom
- Category Tractor Transmission & Rear Axle Parts
Dimensions
Inside Diameter | 4.126" |
Outside Diameter | 7.067" |
Details
Thickness | .236" |
Description
Disc, Friction; Handbrake, Inside Diameter: 4.126", Outside Diameter: 7.067", Spline Count: 34, Thickness: .236"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP 15EA 1/4IN Injury Combi Units (PC-2)
- WESTIN AUTOMOTIVE 99-07 SILVERADO/SIERRA 1500/2500/3500 6.5FT BED BED MAT BLACK (50-6175)
- ILC Replacement For Toyota, 6Fgcu35 Starter (6FGCU35 STARTER)
- TRAMEC SLOAN Air Brake Fitting, 1/2InTube, Brass, 225psi (7733882)
- A & I PRODUCTS Coupling, Drive Shaft 7" x2" x2" (A-1871924M1)
- A & I PRODUCTS Disc, Bonded Brake 7" x7" x0.5" (A-106724A)
- A & I PRODUCTS Cam & Shaft Assembly, Differential Lock 4" x6" x2" (A-190960M92)
- A & I PRODUCTS Brake Band w/ Lining 8" x20" x2" (A-51582DBX)
- A & I PRODUCTS Spring, Return C1, C3 or PTO Transmission Clutch Pack 4" x5" x1" (A-R67840)
- A & I PRODUCTS Bolt, Rear Rim Wheel to Disc 3" x5" x1" (A-828217M1)
- AFTERMARKET Fuel Lift Transfer Pump (AR49771)
- A & I Products Tractor Transmission & Rear Axle Parts