Shop All Tractor Cameras & Electronics
A & I Products
, Digital Wireless, White LED, Use W/ CDW7M1C DIGITAL WIRELESS QUAD CabCAM &DW7 MonitOnly 5"x5"x3.5"
Mfr # A-DWC86WL
Zoro # G301711381
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-DWC86WL
- Zoro # G301711381
- UPC # 67195870599
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
Camera, Digital Wireless, White LED, Use W/ CDW7M1C DIGITAL WIRELESS QUAD CabCAM & DW7 Monitor Only, Dim B (2): 300 mA Max power Consumption, Notes 2: Power supply jack, Notes 3: 3' DC adapter wire included, Notes 4: Weatherproof constructed to withstoff-road conditions, Notes 5: Audio capabilities, Notes 6: NOT compatible with part #s DWR96 - CabCAM Digital Wireless Receiver, DWT34 - CabCAM, Digital, Notes 6: Wireless Transmitter. For these items see part # DWC32., Notes 7: to be visible., Notes 7: The white LED illuminators allow you to light up the area you are viewing up to 32', allowing colors, Notes 8: power to the camera needs to be removed., Notes 8: The white LED illuminators are on at all times. In order for the white LED illuminators to go off,, Notes 9: applications only, such as air-seeder tanks or other constantly dark areas., Notes 9: Because the LED lights are on at all times, it is recommended to use this type of camera in special
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC050)
- AUVECO 1/4-20 FREE SPINNING WASHER NUT 7/8 OD, 50PK (15347)
- STEELMAN Honda and Acura 50mm Crankshaft Harmonic Damper Pulley Holding Tool (42021)
- GATES Classical Section Wrapped V-Belt, A36 (A36)
- A & I PRODUCTS CabCAM High Definition 10" Monitor, Touch Screen 12" x8.5" x5" (A-HD10M)
- A & I PRODUCTS Cable, Raven Viper 4 Monitor 5" x6.5" x2" (A-CBL2077)
- A & I PRODUCTS CabCAM Digital Wireless Receiver 0" x0" x0" (A-DWR96)
- A & I PRODUCTS CabCAM Cap Plug For Power Video Cable, Pair: (1) Male (1) Female 4" x4" x0.5" (A-CAP2)
- A & I PRODUCTS CabCAM Camera, WiFi, High Definition, W/ AC Adapter & Hardwire Adapter 7" x5" x3" (A-WFC673)
- A & I PRODUCTS CabCAM Power Video Cable, 40' 6" x5" x3" (A-PVC40)
- A & I PRODUCTS Video Borescope, 5.5mm Probe Diameter, Wireless 3.5" Color TFT Monitor 17.3" x15.6" x6.8" (A-VBW2455)
- A & I Products Tractor Cameras & Electronics