Shop All Tractor Parts
A & I Products
Cup, Tapered Bearing 4" x4" x1"
Mfr # A-28920-I
Zoro # G901284629
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .781"
- Outside Diameter 4.000"
- For Use With (Systems) Tapered Roller Bearing - Tapered Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-28920-I
- Zoro # G901284629
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .781" |
Outside Diameter | 4.000" |
Details
For Use With (Systems) | Tapered Roller Bearing - Tapered Cup |
Description
Cup, Tapered Bearing, Notes: Used in 4 & 5 speed transmissions., Outside Diameter: 4.000", Radius: .13", Width: .781"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Cabin Air Filter, 259-000 (259-000)
- HEIN-WERNER Vehicle Stand, Cap 3 Tons (HW93503)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- MO-CLAMP Welded Double Clevis (4145)
- A & I PRODUCTS 6mm ST. Metric Grease Fitting, 20 Pack 1.75" x4" x1.75" (A-GF6M)
- A & I PRODUCTS BRONZE PIVOT BUSHING 1.35" x1.3" x0.85" (A-B1MS15005)
- A & I PRODUCTS Hub w/brgs & hdwr 6" x6" x8" (A-SP19116)
- A & I PRODUCTS Cone, Tapered Roller Bearing 5" x3" x1" (A-L44643-I)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge, W/ Snap Ring 3" x3" x2" (A-6204-2RSNR-I)
- A & I PRODUCTS KEYHOLE PLATE 2" x3" x0.5" (A-7A6003)
- AFTERMARKET Safe-T-Lock Electronic Code Switch (3187-KM)
- A & I Products Tractor Parts