Shop All Tractor Implements & Parts
A & I Products
Cross & Bearing Kit 5" x5" x2"
Mfr # A-200-1430
Zoro # G502458580
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (A) 1 1/8" (B)1 1/8" (C) 4 1/4" (D) 2 5/8"
- For Use With (Systems) Weasler - Domestic 80 CV - 14 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-200-1430
- Zoro # G502458580
- Country of Origin United States
- Category Tractor Implements & Parts
Dimensions
Size | (A) 1 1/8" (B)1 1/8" (C) 4 1/4" (D) 2 5/8" |
Details
For Use With (Systems) | Weasler - Domestic 80 CV - 14 Series |
Description
Cross & Bearing Kit, Category: 3, Grease Zerk Location: Center, Notes 3: Original Weasler part., Size: (A) 1 1/8" (B)1 1/8" (C) 4 1/4" (D) 2 5/8", Snap Ring Location: External, Web Notes: (External Snap Ring). Center grease zerk location., Web Notes: 80 degree constant velocity cross and bearing Kit, category 3. 1-1/8" x 1-1/8" x 4-1/4 x 2-5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRIBNER Scribner SCR2000K Scribner Plastics 5 gal Utility Jug - Black (SCR2000K)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 4 1/16 in L (B161-S)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 4 Inch Drop x 7-7/8 Long Tube Black For 1 Inch Hole (1803055)
- MIDWEST FASTENER 1/4" x 0.8" Black Plastic Hole Flex Retainers 35PK (69165)
- A & I PRODUCTS Grammer Seat Assembly, BLK VINYL 1" x1" x1" (A-MSG65BLV-ASSY)
- A & I PRODUCTS Seal Kit, Boom Cyl 3" x5" x2" (A-9610762)
- A & I PRODUCTS Socket, Ball; Top Link - Cat II 8" x6" x2" (A-BS104)
- A & I PRODUCTS Battery Heater Pad; 11" X 18", 120V, 80 Watts 9.5" x12.5" x2.5" (A-22600)
- A & I PRODUCTS Wear Washer 2" x2" x0.2" (A-12261BH)
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x4" x2" (A-BUSH103)
- A & I PRODUCTS Pin; Lift Link (Cat III & Cat IV) 6" x6" x1" (A-R169163)
- A & I Products Tractor Implements & Parts