A & I Products

Cross & Bearing Kit 4" x4" x1.5"


product price: $28.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size (A/B) 1 1/4" (1.250") x (C/D) 3 7/32" (3.219")
  • For Use With (Systems) Woods - FINISHING MOWER ; Weasler - Domestic - 35 Series ; Weasler ; Sidewinder - ROTARY CUTTER ; New Idea ; Lilliston ; Hesston ; Gehl ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COMBINE - 914 ; Case-IH - COMBINE - 82 ; Bush Hog
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size (A/B) 1 1/4" (1.250") x (C/D) 3 7/32" (3.219")

Details

For Use With (Systems) Woods - FINISHING MOWER ; Weasler - Domestic - 35 Series ; Weasler ; Sidewinder - ROTARY CUTTER ; New Idea ; Lilliston ; Hesston ; Gehl ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COMBINE - 914 ; Case-IH - COMBINE - 82 ; Bush Hog

Description

Cross & Bearing Kit, Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 59 HP @ 540 RPM. 111 HP @ 1000 RPM., Size: (A/B) 1 1/4" (1.250") x (C/D) 3 7/32" (3.219"), Snap Ring Location: External

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.