Shop All Tractor Implements & Parts
A & I Products
Cross & Bearing Kit 4" x4" x1"
Mfr # A-200-4400
Zoro # G502458221
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (A/B) 1 5/16" (1.313") x (C/D) 4" (4.000")
- For Use With (Systems) Weasler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-200-4400
- Zoro # G502458221
- Country of Origin United States
- Category Tractor Implements & Parts
Dimensions
Size | (A/B) 1 5/16" (1.313") x (C/D) 4" (4.000") |
Details
For Use With (Systems) | Weasler |
Description
Cross & Bearing Kit, Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 87 HP @ 540 RPM. 165 HP @ 1000 RPM., Size: (A/B) 1 5/16" (1.313") x (C/D) 4" (4.000"), Snap Ring Location: Internal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID, UPC Label (29540)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- MR. GASKET ALUM CARB ADAPT (1932)
- ILC Replacement for Vosla P21/5w 21/5w 12V replacement light bulb lamp, 10PK (P21/5W 21/5W 12V VOSLA)
- A & I PRODUCTS Clevis, Straight 8" x7" x2" (A-SC109)
- A & I PRODUCTS High Back, Molded Dishpan Seat, BLK 16.5" x20.5" x29" (A-CS133-1V)
- A & I PRODUCTS Clevis, Twisted 7" x7" x5" (A-TC108)
- A & I PRODUCTS Bracket, Radiator Mounting Plate 2" x2" x1" (A-378710R91)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 7" x4" x2" (A-BUSH105)
- A & I PRODUCTS Link, Side, Adjustable w/ Pin, Cat I 18" x4" x1" (A-159750)
- A & I PRODUCTS Bucket Seat 37" x19" x14" (A-6598809)
- A & I Products Tractor Implements & Parts