Shop All Tractor Implements & Parts
A & I Products
Cross & Bearing Kit 4" x4" x1"
Mfr # A-200-3540
Zoro # G602458206
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (A) 1 1/8" (B) 1 1/4" (C) 4 1/4" (D) 3 7/32"
- For Use With (Systems) Weasler - Domestic 80 CV - 35 Series ; Weasler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-200-3540
- Zoro # G602458206
- Country of Origin United States
- Category Tractor Implements & Parts
Dimensions
Size | (A) 1 1/8" (B) 1 1/4" (C) 4 1/4" (D) 3 7/32" |
Details
For Use With (Systems) | Weasler - Domestic 80 CV - 35 Series ; Weasler |
Description
Cross & Bearing Kit, Category: 4, Grease Zerk Location: Center, Notes 3: Original Weasler part., Size: (A) 1 1/8" (B) 1 1/4" (C) 4 1/4" (D) 3 7/32", Snap Ring Location: External
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 16", 5 Dimpled Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP52X)
- SUNBELT Grease, Special Purpose HD Moly 11" x5" x10" (A-GRMOL)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- A & I PRODUCTS Seal Kit, Boom Cyl 3" x5" x2" (A-9610762)
- A & I PRODUCTS Slide Track Set 13" x1.5" x2" (A-ST100)
- A & I PRODUCTS Ball End, Cat III 5" x3.5" x2" (A-BE014)
- A & I PRODUCTS Top Link Assembly; Cat. III 30" x4" x5" (A-AL176465)
- A & I PRODUCTS Clevis, Farm 5" x5" x2" (A-UC17)
- A & I PRODUCTS Clevis, Twisted 7" x4" x6" (A-TC104)
- AFTERMARKET Hay Tedder Tooth fits Hesston fits Walton fits New Idea fits Galfre (GT46S)
- A & I Products Tractor Implements & Parts