Shop All Tractor Implements & Parts
A & I Products
Cross & Bearing Kit 0" x0" x0"
Mfr # A-200-5500
Zoro # G602458275
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (A/B) 1 17/32" (1.531") x (C/D) 4 5/16" (4.313")
- For Use With (Systems) Weasler - Domestic - 55 Series ; Weasler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-200-5500
- Zoro # G602458275
- Country of Origin United States
- Category Tractor Implements & Parts
Dimensions
Size | (A/B) 1 17/32" (1.531") x (C/D) 4 5/16" (4.313") |
Details
For Use With (Systems) | Weasler - Domestic - 55 Series ; Weasler |
Description
Cross & Bearing Kit, Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 121 HP @ 540 RPM. 230 HP @ 1000 RPM., Size: (A/B) 1 17/32" (1.531") x (C/D) 4 5/16" (4.313"), Snap Ring Location: External
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heavy Duty Radiator Hose, 2-13/32In, Blue (C40-238(36))
- POWERSTOP Drilld&Slottd Rotor Pair, Jbr1121Xpr (JBR1121XPR)
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- A & I PRODUCTS Bearing, Water Pump Shaft 6" x1.5" x1.5" (A-JD9355)
- A & I PRODUCTS Link, Side, Adjustable w/ Pin, Cat I 18" x2" x2" (A-159950)
- A & I PRODUCTS Socket, Ball; Top Link (Cat III) 4" x4" x2" (A-BS106)
- A & I PRODUCTS Clevis, Twisted 6" x7" x4" (A-TC106)
- A & I PRODUCTS Gauge; Fuel 3" x2.5" x2.5" (A-1074336M91)
- A & I PRODUCTS Bracket, Rotating Beacon Mount, 90�, 2 Bolt Mount 6" x5" x1.5" (A-RLP2056)
- AFTERMARKET AMA51723 Eccentric Bushing (AMA51723-ABL)
- A & I Products Tractor Implements & Parts