Shop All Tractor Implements & Parts
A & I Products
Cross & Bearing Kit 0" x0" x0"
Mfr # A-200-1000
Zoro # G802458631
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (A/B) 15/16" (.937") x (C/D) 2 5/16" (2.313")
- For Use With (Systems) Weasler - Domestic - 1000 Series ; Weasler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-200-1000
- Zoro # G802458631
- Country of Origin United States
- Category Tractor Implements & Parts
Dimensions
Size | (A/B) 15/16" (.937") x (C/D) 2 5/16" (2.313") |
Details
For Use With (Systems) | Weasler - Domestic - 1000 Series ; Weasler |
Description
Cross & Bearing Kit, Dim B (2): 1 31/64" Lock Up Dim., Dim C (3): 2 5/16" Overall Length, Dim D (4): 2 1/16" Journal Length, Dim E (5): 35/64" Journal Dia., Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 13 HP @ 540 RPM. 20 HP @ 1000 RPM., Size: (A/B) 15/16" (.937") x (C/D) 2 5/16" (2.313"), Snap Ring Location: Internal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA BY-PASS KIT, SEASONAL, CARDED (P23502VP)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1691 (SX1691)
- DAYCO 89-92 Dodge/Mack 5.9/8.3L Radiator Hose, 71530 (71530)
- SEACHOICE Universal In-Line Fuel Filter (20941)
- A & I PRODUCTS Oil Seal, PTO Input Bearing Retainer 4" x4" x1" (A-D9NN7048BA)
- A & I PRODUCTS Round to Round Joint (w/ Keyway & Set Screw) 6" x3" x3" (A-15160616)
- A & I PRODUCTS Machinery Bushing Display 24" x9.7" x4" (A-MBDB01)
- A & I PRODUCTS Top Link, Adj, Cat II 27" x2" x3" (A-ATL11)
- A & I PRODUCTS Bolt, Rotary Cutter Blade 1.7" x1.9" x3" (A-36107A2ALH)
- A & I PRODUCTS Ball, Replacement, Cat II 6" x4" x2" (A-RB002)
- A & I PRODUCTS Bearing, Water Pump Shaft 6" x1.5" x1.5" (A-JD9355)
- A & I Products Tractor Implements & Parts