Shop All Tractor Hitches & Drawbars
A & I Products
Coupling, Quick Release 5" x4" x2"
Mfr # A-47370116
Zoro # G501705159
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M22 X 1.5 Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-47370116
- Zoro # G501705159
- Country of Origin United Kingdom
- Category Tractor Hitches & Drawbars
Dimensions
Thread Size | M22 X 1.5 Male |
Description
Coupling, Quick Release, Thread Size: M22 X 1.5 Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RARITAN Smart Macerator 12Vdc Control (SMC12)
- PANTHER Safe-Skeg, Mercruiser Alpha I Gen II (35SS610)
- WEATHERTECH No Drill Mudflaps, 110105-120105 (110105-120105)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- A & I PRODUCTS Block, Drawbar Stop 4" x4" x2" (A-65300C1)
- A & I PRODUCTS Male Tip 5" x3" x2" (A-4110-5-P)
- A & I PRODUCTS Hammerstrap, Drawbar 12" x3" x1" (A-36330-89130)
- A & I PRODUCTS Drawbar w/ Hammerstrap Holes 63.25" x3" x1.5" (A-223353)
- A & I PRODUCTS Kit; Hydraulic Coupler Seal 4" x4" x1" (A-AL205022)
- A & I PRODUCTS Clevis Base 4.3" x4.4" x4.4" (A-1D15074)
- A & I PRODUCTS (HW-C61) Code 61 Flange Head - 45� Elbow 6" x3" x3" (A-C6145-12-12-W)
- A & I Products Tractor Hitches & Drawbars